This item is Discontinued.

Imperial Blades One Fit™ 2-1/2" Japanese Tooth Hardwood Blade, 10PC IBOA270-10

One Fit™ 2-1/2" Japanese Tooth Hardwood Blade, 10PC (Discontinued)

  • Mfr # IBOA270-10
  • Zoro # G8833741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBOA270-10
Zoro #
G8833741
UPC #
819846010230
Country of Origin
United States

Dimensions

Blade Width
2 1/2 in

Details

Item
JPN Precision HCS Blade 2-1/2"
Cutting Edge Style
Toothed
Materials Cut
Drywall, Hardwood, PVC, Wood
Blade Shape
Straight
Edge Material
High Carbon Steel
Primary Material Application
Hardwood
Blade Material
Steel

Description

JPN Precision HCS Blade 2-1/2 In., Blade Shape Straight, Blade Material Steel, Blade Width 2 1/2 in, Primary Material Application Hardwood, Materials Cut Drywall, Hardwood, PVC, Wood, Cutting Edge Style Toothed, Edge Material High Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.