This item is Discontinued.

Imperial Blades One Fit 2.5 in. Japanese Precision High-Carbon Steel Blade, 3PK IBOA270-3

One Fit 2.5 in. Japanese Precision High-Carbon Steel Blade, 3PK (Discontinued)

  • Mfr # IBOA270-3
  • Zoro # G116043653
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBOA270-3
Zoro #
G116043653
UPC #
819846010223
Country of Origin
China

Description

The japanese precision style oscillating blade uses extremely sharp teeth for making precision cuts through wood. This 1 1/4-Inch blade and J tooth design allows you to make flush cuts with ease on a cut-by-cut basis. Features -Purpose - Sawing. -Blade Width - 2-1/2 in. -Plunge Depth - 1-5/8 in. -TPI Teeth Per in. - 14. -Material - High-Carbon Steel. -3 Pack. -Dimension - 7.69 H x 3.63 W x 0.95 D in. -Item Weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.