Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging/Vacuum Hose, 60 In, Yellow

  • Mfr # 560-FTY

  • Zoro # G3105907


product price: $30.29
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Angle
0 Degrees
Burst Pressure
4,000 psi
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560-FTY
Zoro #
G3105907
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Connection Size
3/8 in Female
Overall Length
5 ft
Manifold Connection Size
3/8 in
Line Connection Size
3/8 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Angle
0 Degrees
Burst Pressure
4,000 psi
Color
Yellow
Working Pressure
750 psi
For Use With
Refrigerant Charging and Evacuation
Hose Material
Nylon
Fitting Material
Brass
Application
Charging, Evacuation and Recovery
Standards
EPA, SAE J2196, UL 1963, UL Listed
Connection Material
Brass
Hose Color
Yellow
Line Connection Gender
Female
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Operating Pressure - Maximum
800 psi
For Refrigerant Group
CFC, HCFC, HFC
Includes Permeation Barrier
Permeation Barrier Included
Manifold Connection Gender
Female
Product Type
Hose

Description

Hose, Connection Size 3/8 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Nylon, Fitting Material Brass, Working Pressure 750 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.