Zoro Homepage

Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8

  • Mfr # 1061

  • Zoro # G002242597


product price: $57.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G002242597
UPC #
-
Country of Origin
United States

Description

Swivel Plate Caster, 6" Load Height.;Plate Mount Caster, W/Brake;[5" Dia] X [1-1/4" Wide], Grey Polyurethane;(3/8" Axle), (3/8" Bore), (1-5/8" Hub Width), ;Tread Type-Flat, Ball Bearing, Capacity 300 Lbs. ;(Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers),;(Load Height-6")(Wheel # 28-1313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.