Fan, 115V
Mfr # 33648-115
Zoro # G7303536
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Convection Oven, Gas Convection Oven, ICVDG Series, Single-Deck Turbo Flow Convection Oven, Gas
For Use With Mfr. Model Number
ICV, ICVD
Fits Brand
Imperial
Height
16 in
Product Type
Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33648-115
Zoro #
G7303536
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Overall Height
16 in
Details
Item
Fan
For Use With
Convection Oven, Gas Convection Oven, ICVDG Series, Single-Deck Turbo Flow Convection Oven, Gas
For Use With Mfr. Model Number
ICV, ICVD
Fits Brand
Imperial
Product Type
Fan
Compatible with Manufacturer Model Number
ICV, ICVD, ICVG
Compatible with Mfr. Model No.
ICV, ICVD, ICVG
For Use with Mfr Model Number
ICV, ICVD, ICVG
Compatible Manufacturer Part Number
ICV, ICVD, ICVG
Compatible Manufacturer Model Number
ICV, ICVD, ICVG
Compatible with Manufacturer Model No.
ICV, ICVD, ICVG
Compatible Pump Manufacturer Part Number
ICV, ICVD, ICVG
Compatible Mfr. Model Number
ICV, ICVD, ICVG
Description
Fan, For Use With Convection Oven, Gas Convection Oven, ICVDG Series, Single-Deck Turbo Flow Convection Oven, Gas, Product Type Fan, Compatible Manufacturer Part Number ICV, ICVD, ICVG, Overall Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.