This item is Discontinued.

Imperial Industrial Supply DuroMax Recoil Start Engine, 16HP, 1" Horizontal Shaft XP16HP

DuroMax Recoil Start Engine, 16HP, 1" Horizontal Shaft (Discontinued)

  • Mfr # XP16HP
  • Zoro # G105970885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XP16HP
Zoro #
G105970885
UPC #
891784001105
Country of Origin
China

Description

Duromax xp16hp recoil start engine, 16hp, 1" horizontal shaft features: 4 stroke engine. full ea approval. start system: recoil start. ignition system: transistorized magneto. air cleaner: dual, semi-dry, oil bath specifications: max output: 16.0 hp/3600 rpm. max torque: 28.5 nm/21.0 ft/lb. displacement: 419ml, bore: 90, stroke: 66. shaft size: 1" dia, 2-3/4" long, 1/4" keyway, shaft end drilled & tapped with 3/8" 24 unf. dimensions: 20.47" l, 18.5" w, 22.0" h.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.