Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Bender, 5/8 In, 2 1/4 In Radius

  • Mfr # 364-FHA-10

  • Zoro # G1175465


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. Tubing (In.)
5/8 in
Centerline Bend Radius
2 1/4 in for Annealed Copper and Aluminum
Overall Length (In.)
29 in
Bend Angle (Deg.)
0 to 180
Meets/Exceeds
Fed spec GGG-B-191a Type III Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-FHA-10
Zoro #
G1175465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. Tubing (In.)
5/8 in
Centerline Bend Radius
2 1/4 in for Annealed Copper and Aluminum
Overall Length (In.)
29 in
Overall Length
29 in
Centerline Bend Radius1
2 1/4 in for Annealed Copper and Aluminum
Tubing Outside Diameter
5/8 in

Details

Item
Lever Bender
Bend Angle (Deg.)
0 to 180
Meets/Exceeds
Fed spec GGG-B-191a Type III Class 2
Markings
Calibrated Angle Markings From 0 to 180 Degrees
Calibration Increments (Deg.)
15 Degrees
Application
Tube Bending
Construction
Cast and Forged Aluminum
Features
Calibrated to Show Angle of Bend, Each Tool Bends One Size, Makes Smooth, Tight Radius Bends upto 180 Degrees with Minimum Effort, no Scoring or Flattening of Tubing, Open-Side Type Which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely
Handle Type
Non-Slip Grip
Standards
Federal Specification GGG-B-191A Type III, Class 2
Material
Cast and Forged Aluminum
Compatible Tubing Material
Aluminum, Copper
Bend Type Markings
Calibrated Angle Markings From 0 to 180 Degrees
Bend Angle - Maximum
180 Degrees
Bend Mechanism Style
Lever
Bend Angle - Minimum
0 Degrees
Calibration Increments
15 Degrees

Description

Lever Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 5/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 2 1/4 in for Annealed Copper and Aluminum, Application Tube Bending, Calibration Increments 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.