Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Side Hose, 60 In, Blue

  • Mfr # 805-MRB

  • Zoro # G2804864


product price: $21.15
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Features
Kevlar(R)-Lined PolarShield(R)
Burst Pressure
4,000 psi
Working Pressure
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805-MRB
Zoro #
G2804864
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Overall Length
5 ft
Line Connection Size
1/4 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Low Side Hose
Features
Kevlar(R)-Lined PolarShield(R)
Burst Pressure
4,000 psi
Working Pressure
800 psi
Hose Material
Nylon
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Fitting Material
Brass
Color
Blue
Application
Charging
Standards
EPA, SAE J2196, UL 1963, UL Listed
Product Type
Low Side Hose
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Blue
Operating Pressure - Maximum
800 psi
Seal Material
Neoprene
Includes Permeation Barrier
Permeation Barrier Included
For Refrigerant Type
R-134A, R-404A, R-407C, R-410A
Connection Material
Brass
Line Connection Gender
Female
Manifold Connection Gender
Female

Description

Low Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Nylon, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Kevlar(R)-Lined PolarShield(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.