Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 631-CKP

  • Zoro # G2619827


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-134A
Number of Hoses
4
Vacuum Port Size
3/8 in
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631-CKP
Zoro #
G2619827
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-134A
Number of Hoses
4
Includes
Hi Performance Hoses, 800 psi Working Pressure, 4,000 psi Burst Pressure
Gauges Low Side Blue
30 in Hg to 350 psi
Standards
UL Listed
Features
Oversize Internal Passages, Easy to Read Color Coded Scales, Ergonomic Handles, Pulsation Resistant Gauges
Gauges High Side Red
0 to 500 psi
For Use With
R-134A
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
Warranty
2ACC6
Includes Vacuum Port
Vacuum Port Included
Series
600
Display Type
Analog
Gauge Type
High Side/Low Side
High Side Display Pressure - Maximum
500 psi
Low Side Display Pressure - Maximum
350 psi
Temperature Units Measured
Degrees C, Degrees F
Pressure Units Measured
psi
Includes Gauge Boots
Boots Included
Low Side Display Pressure - Minimum
30 in Hg
High Side Display Pressure - Minimum
0 psi
For Refrigerant Type
R-134A
Manifold Port Connection Type
SAE

Description

Manifold Gauge, Number of Valves 4, R-134A, Number of Hoses 4, 5 ft, 0 to 500 psi, 30 in Hg to 350 psi, 3/8 in, Oversize Internal Passages, Easy to Read Color Coded Scales, Ergonomic Handles, Pulsation Resistant Gauges, UL Listed, Includes Hi Performance Hoses, 800 psi Working Pressure, 4,000 psi Burst Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.