Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 846-CS

  • Zoro # G5096847


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
4
Vacuum Port Size
3/8 in
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
846-CS
Zoro #
G5096847
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
4
Standards
UL Listed
Gauges Low Side Blue
30 in Hg to 500 psi
Includes
60 in Vacuum Hose, Ball Valve Hose Shutoff, High Pressure Barrier Hoses, Protective Gauge Boots, Sight-Glass
Gauges High Side Red
0 to 800 psi
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-22, R-410A, R404A
Series
800
Gauge Type
High Side/Low Side
Pressure Units Measured
psi
Low Side Display Pressure - Maximum
500 psi
Manifold Port Connection Type
SAE
Temperature Units Measured
Degrees F
For Refrigerant Type
R-22, R-404A, R-410A
Hose Connection Type
Ball Valve
High Side Display Pressure - Minimum
0 psi
Includes Sightglass
Sightglass Included
High Side Display Pressure - Maximum
800 psi
Includes Vacuum Port
Vacuum Port Included
Display Type
Analog
Low Side Display Pressure - Minimum
30 in Hg
Includes Gauge Boots
Boots Included

Description

Manifold Gauge, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 4, 5 ft, 0 to 800 psi, 30 in Hg to 500 psi, 3/8 in, UL Listed, Includes 60 in Vacuum Hose, Ball Valve Hose Shutoff, High Pressure Barrier Hoses, Protective Gauge Boots, Sight-Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.