270090 Four Seasons Courtyard; Padova Bistro Set; Black - 3 Piece

  • Mfr # 270090

  • Zoro # G204011656


product price:  $358.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270090
Zoro #
G204011656
UPC #
52088103593
Country of Origin
China

Description

Four Seasons Courtyard, Padova 3 piece bistro set includes 2 folding chairs and 1 folding bistro table. Durable Steel frames feature black powder coated finish. Chair weight capacity is 200 lbs each.

Features
  • Four Seasons Courtyard, Padova Bistro Set
  • 3 Piece
Set Includes
  • 2 folding chairs and 1 folding bistro table
Specifications
  • Color: Black
  • Folding Table DIA: 23.62" X 27.56"
  • Folding Chair Dimension: 16.54"W x 21.26"D x 33.86"H
  • Weight: 32.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.