Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Acting Tubing Cutter, 7-3/4 In. L

  • Mfr # 206-FB

  • Zoro # G0583247


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
3/8 in to 2-5/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum Alloy
Includes
(2) S74761 General Purpose Cutter Wheels
Material Application
Aluminum, Brass, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-FB
Zoro #
G0583247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
8 in
Tool Width
7 1/2 in
Tool Height
1 1/2 in

Details

Cutting Capacity
3/8 in to 2-5/8 in
Cutting Action
Quick Acting Standard Wheel Cutter
Body Material
Aluminum Alloy
Includes
(2) S74761 General Purpose Cutter Wheels
Material Application
Aluminum, Brass, Copper
Item
Tubing Cutter
Replacement Wheel
Mfr. No. S74761
Features
Extra Wide Rollers, Ratchet Feed Mechanism
Number of Blades Included
2
Minimum Cutting Capacity
7/16 in
Replacement Blade
Mfr. No. S74761
Maximum Cutting Capacity
2 11/16 in
Tool Weight
2 oz

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 7/16 in, Maximum Cutting Capacity 2 11/16 in, Tool Length 8 in, Tool Height 1 1/2 in, Tool Width 7 1/2 in, Body Material Aluminum Alloy, Features Extra Wide Rollers, Ratchet Feed Mechanism, Includes (2) S74761 General Purpose Cutter Wheels, Number of Blades Included 2, Replacement Blade Mfr. No. S74761, Tool Weight 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.