Zoro Homepage

Reamer, Inner/Outer

  • Mfr # 208-F

  • Zoro # G1454275


product price: $28.79
/ea

Key Features

Capacity (In.)
3/16 to 1 1/2
Blade Type
3 Hollow Ground Cutters
Blade Material
Steel
Function
Deburrs CW/CCW, Reams Inside And Outside Edges Of Tube
For Material Thickness
3/16 to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-F
Zoro #
G1454275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Material Thickness
3/16 to 1-1/2 in
Overall Length (In.)
3 in
Maximum Pipe Size
1 1/2 in
Tool Length
3 in
Tool Width
2 in
Maximum Wall Thickness
1.5 in
Minimum Pipe Size
1/4 in
Tool Height
3 in

Details

Item
Inner/Outer Reamer
Capacity (In.)
3/16 to 1 1/2
Blade Type
3 Hollow Ground Cutters
Blade Material
Steel
Function
Deburrs CW/CCW, Reams Inside And Outside Edges Of Tube
Handle Type
Fluted
Application
Aluminum and Brass Tubing, For Copper
Body Color
Blue
Tool Weight
0.63 lb
Compatible Workpiece Side
Inner and Outer
Tool Function
Deburrs CW/CCW, Reams Inside and Outside Edges of Tube
Reamer Type
Inner/Outer Reamer
Material Application
Aluminum, Brass, Copper

Description

Inner/Outer Reamer, Reamer Type Inner/Outer Reamer, Minimum Pipe Size 1/4 in, Material Application Aluminum, Brass, Copper, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 1/2 in, Maximum Wall Thickness 1.5 in, Tool Function Deburrs CW/CCW, Reams Inside and Outside Edges of Tube, Tool Height 3 in, Tool Length 3 in, Tool Width 2 in, Application Aluminum and Brass Tubing, For Copper, Blade Material Steel, Blade Type 3 Hollow Ground Cutters, Body Color Blue, Handle Type Fluted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.