This item is Discontinued.

Imperial Retaining Ring Plier Set, 0 to 90Deg, 2 pc IR-44K

Retaining Ring Plier Set, 0 to 90Deg, 2 pc (Discontinued)

  • Mfr # IR-44K
  • Zoro # G0085779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-44K
Zoro #
G0085779
UPC #
720000026663
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
For Minimum Bore Diameter
3/8 in
For Bore Diameter
3/8 in to 2 in
For Minimum Shaft Diameter
3/8 in
Tip Diameter
0.038 in, 0.047 in, 0.07 in
For Shaft Diameter
1/4 in to 2 in
For Maximum Ring Width
2 in
For Maximum Shaft Diameter
2 in
For Maximum Bore Diameter
2 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
10
Includes
(8) Pairs of Color Coded Interchangeable Tips, External Pliers, Internal Pliers, Plastic Case
Plier Material
Steel
Features
Precision-Ground Replaceable Tips With 4 Different Tip Diameters, Reusable Plastic Storage Case, Spring Return
Handle Style
Cushion Grip
Handle Color
Blue
Material
Alloy Steel
Plier Style
Convertible
Tip Type
Replaceable
Plier Product Group
Plier Sets
Standards
ASME B107.50-2010
Tip Angle
0 Degrees , 15 Degrees , 45 Degrees , 90 Degrees
For Ring Type
External, Internal
Number of Pliers
2
Jaw Opening Type
Spring Return
Plier Types
Retaining Ring Pliers
Replaceable Tips
Yes
Container Type
Case

Description

Imperial's IR-44K Retaining Ring Plier Set offers 10 versatile tools in one package. These convertible pliers can handle a wide range of jobs, from automotive work to electronics and home repairs. This kit contains 10 different sizes of retaining ring pliers with replaceable tips for added convenience. The convertible pliers have carbon steel jaws that are precision ground and an overall length of 6 1/4 in. Their blue handles provide excellent grip while the spring return allows for ease of use when working on rings of varying sizes. Each tip is at a different angle - 0 degrees, 15 degrees, 45 degrees and 90 degrees - so you will always be able to find the right angle for your job. If you are looking for a complete set of versatile tools, look no further than Imperial's Retaining Ring Plier Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.