Shop IMPERIAL STRIDE TOOL

389-TC-1050 127Fb Imp 1-8-5-8 Inch Tubing Cutter 1050Sp

  • Mfr # 389-TC-1050
  • Zoro # G604156094

product price: 
$
54.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
389-TC-1050
Zoro #
G604156094
UPC #
699244130903
Country of Origin
United States

Description

  • Repositioned rollers allow for easier cutter engagement on tubing.
  • New handle for better grip.
  • Hand buffed high luster nickel-chrome plated body.
  • Tube O.D.: 1/8" [Min] 5/8" [Max].
  • Overall Length: 1-3/4".
  • Finish: Nickel Chrome Plated.
  • No. of Wheels: 2.
  • Jaw Material: Steel.
  • Handle Type: Screw Knob.
  • Applicable Materials: Aluminum Brass Copper Stainless Steel.
  • Includes: Enclosed Screw.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.