Shop USA INDUSTRIALS

Tee, Brass, Thrd 1/2", Thrd , Thrd 1/2"

  • Mfr # ZUSA-PF-22707
  • Zoro # G422969647

product price: 
$
54.59
/ea

Key Features

Maximum Operating Pressure
125 psi @ 72 Degrees F
Color
Silver
Class
Class 125
Fitting Side B Nominal Pipe Size
1/2 in
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22707
Zoro #
G422969647
UPC #
00197666235300
Country of Origin
Thailand
Item
Metal Pipe Tee
Maximum Operating Pressure
125 psi @ 72 Degrees F
Color
Silver
Class
Class 125
Application
Air, Gases, Oils, Potable Water
Fitting Side C Pipe Threading
14
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
14
Side B Thread Type
NPT
Fitting Side B Pipe Threading
14
Material Grade
C89833
Fitting Side B Type
Threaded
For Pipe Schedule
Schedule 40
Side 3 Thread Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Gravity Flow
Pressure
Fitting Side C Type
Threaded
Fitting Side A Type
Threaded
Finish/Coating
Chrome-Plated
Side A Thread Type
NPT
Specific Fitting Shape
Tee
Wire Color
Silver

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 1/64 in
Fitting Thread Size C
1/2"-14
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
1 1/64 in
Length
1 1/64 in

Description

Tee, Brass, Thrd 1/2", Thrd , Thrd 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.