This item is Discontinued.

No Product Image Available

Pipe Thread Sealant, 35mL, Tube, White, PK4 (Discontinued)

  • Mfr # 40JM41
  • Zoro # G816554060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM41
Zoro #
G816554060
UPC #
190735551479
Country of Origin
United States

Dimensions

Container Size
1.2 fl oz

Details

Industry Application
Automotive
Full Cure Time
2 day
Flash Point
200 Degrees F
For Material Type
Metal, Stainless Steel
Application Method
Squeeze
Primer Required
Yes
VOC Content Weight Percentage
3%
Color
White
Chemical Base
Dimethacrylate
Maximum Application Temperature
95 Degrees F
Maximum Viscosity
350,000 cps
Product Form
Paste
Container Type
Tube
Maximum Operating Temperature
400 Degrees F
Minimum Application Temperature
40 Degrees F
Minimum Viscosity
350,000 cps
Minimum Operating Temperature
-65 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
Specific Gravity
1.21

Description

Pipe Thread Sealant, Container Size 1.2 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Color White, For Material Type Metal, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing, Application Method Squeeze, Chemical Base Dimethacrylate, Flash Point 200 Degrees F, Full Cure Time 2 day, Industry Application Automotive, Maximum Application Temperature 95 Degrees F, Maximum Viscosity 350,000 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.