Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Bender, 1/2InDia

  • Mfr # 364-FHA-08

  • Zoro # G0095825


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Outside Dia. Tubing (In.)
1/2 in
Centerline Bend Radius
1 1/2 in
Overall Length (In.)
18 1/2 in
Bend Angle (Deg.)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-FHA-08
Zoro #
G0095825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia. Tubing (In.)
1/2 in
Centerline Bend Radius
1 1/2 in
Overall Length (In.)
18 1/2 in
Overall Length
18 1/2 in
Tubing Outside Diameter
1/2 in
Centerline Bend Radius1
1 1/2 in

Details

Item
Tube Bender
Type
Lever
Bend Angle (Deg.)
180
Features
Calibrated to Show Angle of Bend, Each Tool Bends One Size, Makes Smooth, Tight Radius Bends upto 180 Degrees with Minimum Effort, no Scoring or Flattening of Tubing, Open-Side Type Which Slips Over Tube at any Point, Wide Hook Grips Tubing Securely
Calibration Increments (Deg.)
15 Degrees
Application
Tube Bending
Handle Type
Ergonomic
Construction
Steel
Material
Steel
Bend Angle - Minimum
0 Degrees
Compatible Tubing Material
Aluminum, Brass, Copper, Stainless Steel, Steel
Bend Angle - Maximum
180 Degrees
Bend Type Markings
Angle Markings From 0 to 180 Degrees
Standards
Federal Specification GGG-B-191A Type III, Class 2
Bend Mechanism Style
Lever
Calibration Increments
15 Degrees

Description

Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Angle Markings From 0 to 180 Degrees , Tubing Outside Diameter 1/2 in, Compatible Tubing Material Aluminum, Brass, Copper, Stainless Steel, Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in, Application Tube Bending, Calibration Increments 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.