Tube Working Kit, 10 in. L, Steel Yoke
Mfr # 275-FSC
Zoro # G8583312
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Type
Flaring, Swaging and Cutting
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Features
Self-Centering
Construction
Aluminum and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
275-FSC
Zoro #
G8583312
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length (In.)
10 in
Tube Swaging Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Tube Flaring Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in
Details
Item
Tube Working Kit
Type
Flaring, Swaging and Cutting
Flare Type
Single 45 Degree
Capacity Tubing O.D. (In.)
Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Swages 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
Features
Self-Centering
Construction
Aluminum and Steel
Includes
(5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case
Application
For Soft Copper, Aluminum, Steel, Stainless Steel and Brass Tubing
Includes Storage Container
Yes
Minimum Cutting Capacity
0.125 in
Material Application
Aluminum, Brass, Copper, Stainless Steel, Steel
Maximum Cutting Capacity
0.5 in
Container Type
Case
Description
Tube Working Kit, Kit Type Flaring and Swaging Kit, Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Minimum Cutting Capacity 0.125 in, Maximum Cutting Capacity 0.5 in, Flare Type Single 45 Degree, Tube Flaring Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, 3/4 in, Tube Swaging Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Container Type Case, Features Self-Centering, Includes (5) Swage Adapters, Slip-On Forged Steel Yoke, Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.