Zoro Homepage

Tubing Cutter, Copper, Aluminum, Brass

  • Mfr # TC-1000

  • Zoro # G2822495


product price: $39.29
/ea

Key Features

Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Aluminum Alloy
Includes
(2) S75015 General Purpose Cutter Wheels
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1000
Zoro #
G2822495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Height
1 1/2 in
Tool Width
2 1/2 in
Tool Length
5 in

Details

Cutting Capacity
1/8 in to 1-1/8 in
Cutting Action
Enclosed Feed Standard Wheel Cutter
Body Material
Aluminum Alloy
Includes
(2) S75015 General Purpose Cutter Wheels
Blade Material
Steel
Material Application
Aluminum, Brass, Copper
Item
Tubing Cutter
Replacement Wheel
Mfr. No. S75015 and Mfr. No. S75046
Features
Body is Hand Buffed, Foldaway Hardened Steel Reamer, High Precision Machining and Construction, Nickel Chrome Plated to a High-Luster Finish, Rollers Feature Flare Cut-Off Groove, Thrust Bearing Feed Mechanism
Standards
Class I, Federal Specification GGG-C-771-d, Type II
Number of Blades Included
2
Minimum Cutting Capacity
1/8 in
Tool Weight
8.8 oz
Maximum Cutting Capacity
1 1/8 in
Replacement Blade
Mfr. No. S75015

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1 1/8 in, Tool Length 5 in, Tool Height 1 1/2 in, Tool Width 2 1/2 in, Body Material Aluminum Alloy, Blade Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.