Tubing Reamer, Inner/Outer, 2-1/4In
Mfr # 208-FSS
Zoro # G0095789
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Type
Inner/Outer
Capacity (In.)
3/16 to 1-1/2
Blade Type
5 Flutes
Blade Material
Steel
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208-FSS
Zoro #
G0095789
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Material Thickness
3/16 to 1-1/2 in
Overall Length (In.)
2 1/4 in
Tool Width
2 in
Maximum Pipe Size
1 1/2 in
Tool Length
2 1/2 in
Minimum Pipe Size
1/4 in
Maximum Wall Thickness
1.5 in
Tool Height
3 in
Details
Item
Tubing Reamer
Type
Inner/Outer
Capacity (In.)
3/16 to 1-1/2
Blade Type
5 Flutes
Blade Material
Steel
Handle Material
Aluminum
Application
Aluminum Pipe, Conduit, Copper, for Stainless Steel, Steel, Tubing
Function
Clockwise and Counterclockwise
Handle Type
Fluted
Tool Function
Clockwise, Counterclockwise
Compatible Workpiece Side
Inner and Outer
Reamer Type
Tubing Reamer
Tool Weight
0.63 lb
Material Application
Aluminum, Conduit, Copper, Stainless Steel, Steel
Description
Tubing Reamer, Reamer Type Tubing Reamer, Minimum Pipe Size 1/4 in, Material Application Aluminum, Conduit, Copper, Stainless Steel, Steel, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 1/2 in, Maximum Wall Thickness 1.5 in, Tool Function Clockwise, Counterclockwise, Tool Height 3 in, Tool Length 2 1/2 in, Tool Width 2 in, Application Aluminum Pipe, Conduit, Copper, for Stainless Steel, Steel, Tubing, Blade Material Steel, Blade Type 5 Flutes, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.