Wall Exhaust Hood, 6-3/4 in W Hood, 6-3/4 in H Hood, 4 in Duct, Steel Hood, White Hood
- Mfr # VT0759
- Zoro # G622782503
product price:Â
$
65.15
/ea
Key Features
Color
White
Width
6-3/4 in
Duct Width
4 in
Height
6-3/4 in
Max. Duct Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VT0759
- Zoro #
- G622782503
- UPC #
- 063467889120
- Country of Origin
- Canada
- Color
- White
- Material
- Steel
Dimensions
- Width
- 6-3/4 in
- Duct Width
- 4 in
- Height
- 6-3/4 in
- Max. Duct Length
- 11 in
- Hood Height
- 6-3/4 in
- Duct Size
- 4 in
- Length
- 11 in
Description
Designed for maximum airflow in clothes dryer or bath fan venting applications, this Imperial 4 in premium wall exhaust hood with single louver is innovative and efficient. The vent hood features a low-profile design for a clean aesthetic. Made of durable painted galvanized steel, this heavy-duty hood can withstand tough conditions and is paintable to match the exterior of your home. For energy efficiency, a large opening minimizes airflow restriction, while the lightweight gravity assisted damper helps prevent back-draft and heat loss. The damper features integrated magnets for a secure seal that offers pest control and extra protection from the elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.