Control Transformer, 1 kVA, 120/240V, 240/347/380V
Mfr # B1K0-0321-3F
Zoro # G4369692
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/347/380V
Output Voltage
120/240V
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1K0-0321-3F
Zoro #
G4369692
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.42 in
Overall Width
6.38 in
Overall Depth
7.19 in
Details
Item
Control Transformer
Input Voltage - Transformer
240/347/380V
Output Voltage
120/240V
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C
Description
CTL Transformer 1KVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.