Control Transformer, 350 VA, 99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V

  • Mfr # B350-0486-1F

  • Zoro # G4370042


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
Output Voltage
99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B350-0486-1F
Zoro #
G4370042
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.64 in
Overall Width
5 1/4 in
Overall Depth
5.69 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/416/480/600V, 230/400/460/575V, 220/380/440/550V, 208/500V
Output Voltage
99/120/130V, 95/115/125V, 91/110/120V, 85/100/110V
Power Rating
350 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C

Description

CTL Transformer 350VA 2ndary Fusing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.