Control Transformer, 500 VA, 110/220V, 380/400/415V
Mfr # B500RFD34RJF
Zoro # G4370130
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
380/400/415V
Output Voltage
110/220V
Power Rating
500 VA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B500RFD34RJF
Zoro #
G4370130
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.95 in
Overall Width
5 1/4 in
Overall Depth
6.11 in
Details
Item
Control Transformer
Input Voltage - Transformer
380/400/415V
Output Voltage
110/220V
Power Rating
500 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C
Description
CTL Transformer 500VA Primary Fuses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.