Imports Decor 409NBRCM Pineapple Design Door Mat

  • Mfr # 409NBRCM

  • Zoro # G903891221


product price:  $50.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409NBRCM
Zoro #
G903891221
UPC #
639767997911
Country of Origin
China

Details

Item
Entrance Mat

Description

Welcome guests with this attractive door mat. A beautiful pineapple center encircled in vines creates a great first impression.
  • Care Instructions: Shake briskly to remove dirt.
  • Colors: Brown/black.
  • Dimensions: 0.25 inches high x 18 inches wide x 30 inches deep.
  • Materials: Coir/ rubber backing.
  • Outdoor.
  • Pineapple design.
  • Use: Doormat.
  • Color Class: Brown.
  • Pattern: Graphic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.