3 ft x 5 ft Carpet Mat, Black, Premium Olefin Carpet, Vinyl Backing
- Mfr # FM-070
- Zoro # G022917802
product price:Â
$
48.45
/ea
Key Features
Overall Width
5 ft
Overall Length
3 ft
Color
Black
Backing Material
PVC
Surface Material
Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM-070
- Zoro #
- G022917802
- UPC #
- 805708000709
- Country of Origin
- China
- Item
- Carpet Mat
- Color
- Black
- Backing Material
- PVC
- Surface Material
- Olefin
Dimensions
- Overall Width
- 5 ft
- Overall Length
- 3 ft
- Size
- 3 ft x 5 ft
- Thickness
- 10 mm
Description
3 ft x 5 ft Mud Rug Carpet Mat, Black, Designed for high-traffic areas and wet conditions. Durable, easy to clean, and built for long lasting performance. Holds up to 1 gallon of water per square yard, effectively traps moisture and debris. Small profile fits under most doors. Durable color resists fading, staining, mold and mildew. Premium Olefin Carpet mat features vinyl backing with moisture barrier.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.