Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Inch 3 Speed High-Velocity Metal Tilting Fan in Black

  • Mfr # IM-776FB

  • Zoro # G821738110


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Width
8.25 in
Length
20.5 in
Height
20.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-776FB
Zoro #
G821738110
UPC #
636555997764
Country of Origin
China

Dimensions

Width
8.25 in
Length
20.5 in
Height
20.5 in

Details

Item
High-Velocity Fan
Color
Black

Description

The Impress 18 Inch 3 Speed High-Velocity Metal Tilting Fan dishes out ample power for cooling off heated spaces. Its copper-wounded 130 watt motor provides 3 speeds to suit any cooling or ventilation need. With 3 aluminum blades, this fan efficiently functions with a 90 degree tilting range. Circulate air through home gyms, vent out fumes from garages, or cool off during seasonal heat waves.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.