Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Inch Box Fan White

  • Mfr # IM-719BX

  • Zoro # G221738116


product price: $34.15
/ea

Key Features

Width
10 in
Color
White
Height
6 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-719BX
Zoro #
G221738116
UPC #
636555997191
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Length
10 in

Details

Color
White
Item
Box Fan

Description

Introducing the Impress 9 Inch Box Fan in White, the ultimate solution for compact and portable cooling needs. With its sleek box-shaped design and pristine white color, this fan effortlessly blends into any space, delivering powerful airflow while adding a touch of modern elegance. Boasting a robust 45W power output, this fan offers three adjustable speeds through its easy-to-use rotary switch control, providing customizable comfort at your fingertips. Whether you're at home, in the office, or on the go, its whisper-quiet operation ensures a tranquil environment, allowing you to stay cool and focused without any distractions. Plus, with no assembly required, you can enjoy instant relief from the heat hassle-free. Stay cool and comfortable wherever you are with the Impress 9 Inch Box Fan White. Compact yet mighty, the Impress 9 Inch Box Fan in White is your go-to cooling companion. Its compact size and portable design make it ideal for use in various settings, from your bedroom to your workspace or even on-the-go. Despite its small footprint, this fan packs a punch with its 45W power, providing efficient airflow to keep you cool and comfortable. With three adjustable speeds, you can easily tailor the airflow to suit your preferences, all controlled effortlessly by the convenient rotary switch. Plus, enjoy the tranquility of whisper-quiet operation, ensuring that you stay cool without disrupting your environment. Say goodbye to assembly headaches, as this fan comes fully assembled, ready to provide instant relief from the heat whenever and wherever you need it. Experience the perfect blend of functionality and style with the Impress 9 Inch Box Fan White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.