Zoro Homepage

Mighty Mite 10 Inch 3 Speed High Velocity Standing Fan in Black

  • Mfr # IM-714B

  • Zoro # G721737671


product price: $45.49
/ea

Key Features

Color
Black
Length
27.5 in
Width
13 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM-714B
Zoro #
G721737671
UPC #
636555997146
Country of Origin
China

Dimensions

Length
27.5 in
Width
13 in
Height
13 in

Details

Color
Black
Item
High Velocity Fan

Description

The Impress Mighty Mite 3 Speed High Velocity Standing Fan has a built in handle for easy portability. With three speeds from low, medium, to high, you can customize the airflow power and adjust to the size of the room you are in. 90 degree oscillation spreads air in more directions to cool your space down quicker. The adjustable height and tilting head allow for proper flow at just the right angle.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.