This item is Discontinued.

Impressions Impressions 300XLSH STGR 300 Twin Sheet Set - Egyptian Cotton Stripe; Extra Large 300XLSH STGR

Impressions 300XLSH STGR 300 Twin Sheet Set - Egyptian Cotton Stripe; Extra Large (Discontinued)

  • Mfr # 300XLSH STGR
  • Zoro # G603907710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300XLSH STGR
Zoro #
G603907710
UPC #
855031056744
Country of Origin
China

Description

Experience true 100% Egyptian Cotton luxury when you sleep on these 300 Thread Count sheets. An affordable luxury that drapes beautifully on the bed. These 300 thread count sheets of premium long-staple cotton are "sateen" because they are woven to display a lustrous sheen that resembles satin.

Features
  • Fitted sheet pocket depth - 15 in. fits up to 18 in.
  • Fully elasticized fitted sheet for mattress sizes up to 18 in.
  • Care instructions - Machine washable.
  • Size - Twin XL
  • (1) Fitted 38 x 80 in.
  • (1) Flat 66 x 100 in.
  • (1) Pillowcases 20 x 30 in.
  • Color - Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.