
Impressions BLANKET-BAS KG IV King Cotton Blanket Basket Weave - Ivory (Discontinued)
- Mfr # BLANKET_BAS KG IV
- Zoro # G203864352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLANKET_BAS KG IV
Zoro #
G203864352
UPC #
855031123163
Country of Origin
China
Description
Keep warm through even the coldest night with these 100% Cotton blankets. With a subtle yet stylish basket weave design, this blanket operates at the crossroads of design and practicality.
Features- Self-binding edges
- Material - 100% Cotton
- Pattern - Basket Weave
- Care instructions - Machine washable.
- King - 90 x 108 in.
- Color - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.