Rubber Water Hose Assembly 5/8" x 15'
- Mfr # IMPRB5815
- Zoro # G514672332
product price:Â
$
23.69
/ea
Key Features
Hose Inside Dia.
5/8"
Hose Length
15ft
Fitting Material
Rubber
Hose Color
Black
Max. Working Pressure
500 Working PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPRB5815
- Zoro #
- G514672332
- UPC #
- -
- Country of Origin
- India
- Fitting Material
- Rubber
- Hose Color
- Black
- Max. Working Pressure
- 500 Working PSI
- Application
- Landscaping,Agriculture,Food Processing,Building Maintenance,Construction,Sanitation,Service Trucks,Manufacturing
- Abrasion resistant
- Yes
- Connections
- 3/4 MALE + FEMALE GHT Set
- Flexibility
- Flexibility from -40°F to +150°F
- Kink Resistant
- Yes
- Ozone Resistant
- Yes
- Construction
- 100% Rubber construction
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 15ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.