Shop IMPULSE
See all product information
Create Account
Rubber Water Hose Assembly 5/8" x 25'
- Mfr # IMPRB5825
- Zoro # G814671899
product price:Â
$
31.95
/ea
Key Features
Hose Inside Dia.
5/8"
Hose Length
25ft
Fitting Material
Rubber
Hose Color
Black
Application
Landscaping,Agriculture,Food Processing,Building Maintenance,Construction,Sanitation,Service Trucks,Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMPRB5825
- Zoro #
- G814671899
- UPC #
- -
- Country of Origin
- India
- Fitting Material
- Rubber
- Hose Color
- Black
- Application
- Landscaping,Agriculture,Food Processing,Building Maintenance,Construction,Sanitation,Service Trucks,Manufacturing
- Max. Working Pressure
- 500 Working PSI
- Flexibility
- Flexibility from -40°F to +150°F
- Ozone Resistant
- Yes
- Kink Resistant
- Yes
- Construction
- 100% Rubber construction
- Abrasion resistant
- Yes
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 25ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.