Contemporary Satin Nickel Faucet - Hot Only

  • Mfr # F-GN1100SN

  • Zoro # G112378520


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.5 in
Width
2 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-GN1100SN
Zoro #
G112378520
UPC #
50375007050
Country of Origin
Unknown

Dimensions

Length (In.)
6.5 in
Width
2 in
Depth
6.5 in

Description

The InSinkErator instant hot water dispenser sits right at the edge of your sink, the perfect compliment to your faucet. It is ready to dispense near-boiling 200 Degrees F water instantly. The instant hot water dispenser improves efficiency and adds convenience for a variety of different tasks including preparing coffee or tea, blanching vegetables, making oatmeal, loosening baked foods, warming baby bottles and many other kitchen activities. So simple, so useful, once you use it, you'll love it instantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.