Modern Chrome Faucet - Hot Only
- Mfr # F-H3300C
- Zoro # G212415255
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
5.5 in
Width
3.63 in
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-H3300C
- Zoro #
- G212415255
- UPC #
- 50375016397
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 5.5 in
- Width
- 3.63 in
- Depth
- 5.5 in
Description
This InSinkErator Indulge modern instant hot water dispenser for use with our stainless steel tank sold separately model provides filtered 200 Degrees F near-boiling water and cool drinking water. The InSinkErator modern instant hot water dispenser is perfect for any cooking connoisseur. Featuring a dual-function handle, it has never been easier to dispense hot or cool water. The indulge modern instant hot water dispenser features stunning clean lines, blending efficiency and style. Designed for use with the re-engineered InSinkErator stainless steel tank and filtration system, enjoy hot or cool, filtered water right when you need it - now.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.