HOT250 Instant Hot Water Dispenser System Single-Handle Faucet with 2/3-Gallon Stainless Steel Tank
- Mfr # H250MBLK-SS
- Zoro # G416209902
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Dispenser Color
Matte Black
Amps AC
6.5 A
Material
Metal
Includes
Handles, Faucet
Dispenser Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H250MBLK-SS
- Zoro #
- G416209902
- UPC #
- 50375027577
- Country of Origin
- China
- Dispenser Color
- Matte Black
- Amps AC
- 6.5 A
- Material
- Metal
- Includes
- Handles, Faucet
- Dispenser Voltage
- 115V
Description
Instantly dispense near-boiling water right at your kitchen sink with the InSinkErator HOT250 Instant Hot Water Dispenser. Whether you're cooking, cleaning without harsh chemicals, or preparing hot drinks, InSinkErator makes hot water happen instantly, offering convenience and life hacks via your kitchen sink faucet. Easily remove red wine stains, loosen jar lids, warm baby bottles, thaw frozen food, kickstart boiling...there are countless ways to use your InSinkErator instant hot water dispenser. Constructed from quality metal for ultimate durability, the InSinkErator HOT250 faucet's transitional style in matte black finish complements a variety of primary faucet designs and kitchen decor. The hot water faucet spout conveniently rotates 360 degrees, and its handle pulls forward to prevent interference with backsplashes and walls. Also designed with safety in mind, the matte black faucet's handle is spring-loaded to close upon release, automatically shutting off hot water's flow. A single-handle faucet developed for easy DIY installation with tool-free tank connections, the HOT250 requires only a standard faucet hole and an under-sink outlet for its power cord. Your kitchen is the heart of your home, where you gather with family and other loved ones. The perfect complement to every kitchen since 1938, InSinkErator has been making products that aren't just better for your family, they're better for your world. Simple solutions from InSinkErator help you Kitchen Better.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.