Modern Satin Nickel Faucet - Hot and Cold

  • Mfr # F-HC3300SN

  • Zoro # G112377615


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5 in
Length (In.)
5.5 in
Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-HC3300SN
Zoro #
G112377615
UPC #
50375016380
Country of Origin
Unknown

Dimensions

Depth
5.5 in
Length (In.)
5.5 in
Width
3.63 in

Description

The InSinkErator instant hot water dispenser sits right at the edge of your sink, the perfect compliment to your faucet. It is ready to dispense near-boiling 200 degree F water instantly. The instant hot water dispenser improves efficiency and adds convenience for a variety of different tasks including preparing coffee or tea, blanching vegetables, making oatmeal, loosening baked foods, warming baby bottles and many other kitchen activities. So simple, so useful, once you use it, you'll love it instantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.