Shop IN-SINK-ERATOR

STC-WH SinkTop Switch Button in White

  • Mfr # STC-WH

  • Zoro # G804040742


product price:  $49.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STC-WH
Zoro #
G804040742
UPC #
50375009757
Country of Origin
China

Description

Replacement SinkTop Switch push buttons. To change button color, pop the old decorative ring off the push button body, replace with the new push button, and push the sides of the new decorative ring until it locks with the push button body.
  • For use on the InSinkErator SinkTop Switch.
  • Use of abrasive cleaning solutions may harm this product's finish.
  • Available in a variety of popular designer colors.
  • Assembled Depth: 1.75".
  • Assembled Height: 1".
  • Assembled Width: 1.75".
  • Color/Finish: White.
  • Finish Family: White.
  • Kitchen Product Type: Disposal Accessory.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.