Wave Hot and Cold Water Dispenser With 2/3 Gallon Tank Satin Nickel

  • Mfr # HC-WAVESN-SS

  • Zoro # G112378490


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
6.75 in
Standards
UL Listed
Depth
6.75 in
Width
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC-WAVESN-SS
Zoro #
G112378490
UPC #
50375008422
Country of Origin
Unknown

Dimensions

Length (In.)
6.75 in
Depth
6.75 in
Width
6.13 in

Details

Standards
UL Listed

Description

The Involve Wave and View instant hot water dispensers are transitionally designed to complement both contemporary and traditional faucet designs for near-boiling, and cool drinking water all in one system. The system includes a 2/3 Gallon stainless steel tank that delivers near-boiling water. Itfts clean, compact design enhances the form and function of our elegant, yet understated dispensers. Instant hot water dispensers sit right on the edge of your kitchen sink, the perfect complement to your kitchen faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.