This item is Discontinued.

In Win 350W MicroATX Mini Tower Case (Black) EM048.CH350TB3

350W MicroATX Mini Tower Case (Black) (Discontinued)

  • Mfr # EM048.CH350TB3
  • Zoro # G6713202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM048.CH350TB3
Zoro #
G6713202
UPC #
827955014612
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.8"
Width
7.5"
Depth
15"

Details

Features
Kensington Lock, Padlock Cover
Color
Black
Product Type
Computer Case
Power Source
Power Supply

Description

EM048.CH350TB3 350W MicroATX Mini Tower Case (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.