This item is Discontinued.

In Win 350W TAC 2.0 MicroATX Mini Case (Black/Silver) Z583.CH350TB3

350W TAC 2.0 MicroATX Mini Case (Black/Silver) (Discontinued)

  • Mfr # Z583.CH350TB3
  • Zoro # G6713184
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z583.CH350TB3
Zoro #
G6713184
UPC #
827955013868
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.3"
Width
7.1"
Depth
14.6"

Details

Material
Steel
Features
Padlock Cover, Kensington Lock
Power Source
Power Supply
Product Type
Computer Case

Description

Z583.CH350TB3 350W TAC 2.0 MicroATX Mini Case (Black/Silver)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.