Zoro Homepage

In-Win Desktop 300W 1-1-2 Bays USB 3.0 HD Micro ATX Slim Case, Black

  • Mfr # BL040.FF300TB3F

  • Zoro # G216224907


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Front Audio Out
Yes
Cooler Type
Fan Cooler
Maximum CPU Cooler Height
2.83 in
Number of External 3.5" Bays
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL040.FF300TB3F
Zoro #
G216224907
UPC #
827955030155
Country of Origin
China

Dimensions

Maximum CPU Cooler Height
2.83 in
Width
3.8 in
Height
13 in
Depth
16.1 in
Maximum GPU Length
7.68 in
Fan Size Supported
3.15 in

Details

Front Audio Out
Yes
Cooler Type
Fan Cooler
Number of External 3.5" Bays
1
Material
Steel
Front USB
Yes
Color
Black
Total Number of Audio In Ports
1
Total Number of USB Ports
4
Front Audio In
Yes
Total Number of Audio Out Ports
1
USB Port Details
2 x USB 3.0, 4 x USB 2.0, 2 x USB 2.0
Number of Fans Supported
1
Form Factor
Desktop
Item
Computer Case
Power Supply Installed
Yes
Motherboard Supported
Mini ITX, Micro ATX
Number of Internal 3.5" Bays
2
Number of Internal 2.5" Bays
1
Features
Intrusion Switch, Removable Air Filter
Number of External 5.25" Bays
1
Total Number of Expansion Slots
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.