Shop INA
See all product information
Create Account
Bearing-Cam Follower LR5205-2HRS-TVH-XL
- Mfr # LR5205-2HRS-TVH-XL
- Zoro # G221893174
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Roller Diameter
62 mm
Roller Style
Yoke
Closure
Sealed
Bearing Type
Ball
Rolling Element Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR5205-2HRS-TVH-XL
- Zoro #
- G221893174
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cam Follower
- Roller Style
- Yoke
- Closure
- Sealed
- Bearing Type
- Ball
- Rolling Element Rows
- 2
- Roller Type
- Crowned
Dimensions
- Roller Diameter
- 62 mm
- Roller Width
- 20.6 mm
- Bore Diameter
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.