Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Bearing, Bore Dia. 12 mm

  • Mfr # 10882119

  • Zoro # G0361873


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
17.5 mm
Needle Bearing Outside Dia. (mm)
24 mm
Ball Bearing Outside Dia. (mm)
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10882119
Zoro #
G0361873
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
17.5 mm
Needle Bearing Outside Dia. (mm)
24 mm
Ball Bearing Outside Dia. (mm)
24 mm
Axial Bearing Outside Diameter
24 mm
Needle Bearing Outside Diameter
24 mm
Bore Diameter
12 mm
Overall Width
17.5 mm

Details

Max. RPM
23,600 RPM
Type
Needle Roller/Angular contact
Dynamic Axial Load (N)
2,700 N
Dynamic Radial Load (N)
10,600 N
Static Axial Load (N)
3,450 N
Temp. Range (F)
-5 Degrees - +250 Degrees F
Cage Material
Plastic
Static Radial Load (N)
10,900 N
Item
Combination Bearing
Static Load Capacity (N)
10,900 N
Dynamic Load Capacity (N)
10,600 N
Dynamic Axial Load Capacity
2,700 N
System of Measurement
Metric
Dynamic Radial Load Capacity
10,600 N
Maximum Temperature
250 Degrees F
Static Axial Load Capacity
3,450 N
Ring Material
Steel
Minimum Temperature
-5 Degrees F
Static Radial Load Capacity
10,900 N
Maximum Speed
23,600 RPM
Bearing Industry Number
NKIB5901

Description

Combination Bearing, Axial Bearing Outside Diameter 24 mm, Bearing Industry Number NKIB5901, Bore Diameter 12 mm, Cage Material Plastic, Maximum Speed 23,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Outside Diameter 24 mm, Overall Width 17.5 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 2,700 N, Dynamic Radial Load Capacity 10,600 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.