Shop INA
See all product information
Create Account
ComboBrg, NKX25, 25mm, 30mm, Steel
- Mfr # NKX25-Z-XL
- Zoro # G0380326
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
25 mm
Outside Dia. (mm)
43.2 mm
Width (mm)
30 mm
Needle Bearing Outside Dia. (mm)
37 mm
Ball Bearing Outside Dia. (mm)
42.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKX25-Z-XL
- Zoro #
- G0380326
- UPC #
- -
- Country of Origin
- Slovakia
- Max. RPM
- 5,800 RPM
- Type
- Needle Roller/Axial Deep Groove
- Static Radial Load (N)
- 30,500 N
- Cage Material
- Plastic
- Static Load Capacity (N)
- 30,500 N
- Item
- Combination Bearing
- Temp. Range (F)
- -5 Degrees to 250 Degrees F
- Dynamic Axial Load (N)
- 19,600 N
- Dynamic Radial Load (N)
- 21,300 N
- Dynamic Load Capacity (N)
- 21,300 N
- Static Axial Load (N)
- 37,500 N
- Dynamic Axial Load Capacity
- 19,600 N
- Dynamic Radial Load Capacity
- 21,300 N
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Grease
- System of Measurement
- Metric
- Static Radial Load Capacity
- 30,500 N
- Static Axial Load Capacity
- 37,500 N
- Maximum Speed
- 5,800 RPM
- Bearing Industry Number
- NKX25
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Axial Bearing Type
- Needle Roller/Thrust Ball Bearing
- Industry Number
- NKX25
Dimensions
- Bore Dia. (mm)
- 25 mm
- Outside Dia. (mm)
- 43.2 mm
- Width (mm)
- 30 mm
- Needle Bearing Outside Dia. (mm)
- 37 mm
- Ball Bearing Outside Dia. (mm)
- 42.1 mm
- Bore Diameter
- 25 mm
- Axial Bearing Outside Diameter
- 42.1 mm
- Needle Bearing Outside Diameter
- 37 mm
- Overall Width
- 30 mm
Description
Combination Bearing, Axial Bearing Outside Diameter 42.1 mm, Bearing Industry Number NKX25, Bore Diameter 25 mm, Cage Material Plastic, Lubricant Material Grease, Maximum Speed 5,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 37 mm, Overall Width 30 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 19,600 N, Dynamic Radial Load Capacity 21,300 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.