ComboBrg, NKX30, 30mm, 30mm, Steel
- Mfr # NKX30-Z-XL
- Zoro # G2530166
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
30 mm
Outside Dia. (mm)
48.2 mm
Width (mm)
30 mm
Needle Bearing Outside Dia. (mm)
42 mm
Ball Bearing Outside Dia. (mm)
47.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKX30-Z-XL
- Zoro #
- G2530166
- UPC #
- -
- Country of Origin
- Slovakia
- Max. RPM
- 5,000 RPM
- Type
- Needle Roller/Axial Deep Groove
- Static Radial Load (N)
- 36,000 N
- Dynamic Axial Load (N)
- 20,400 N
- Static Load Capacity (N)
- 36,000 N
- Cage Material
- Plastic
- Temp. Range (F)
- -5 Degrees to 250 Degrees F
- Item
- Combination Bearing
- Dynamic Load Capacity (N)
- 25,500 N
- Static Axial Load (N)
- 42,000 N
- Dynamic Radial Load (N)
- 25,500 N
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Bearing Industry Number
- NKX30
- Static Radial Load Capacity
- 36,000 N
- Static Axial Load Capacity
- 42,000 N
- Lubricant Material
- Grease
- Dynamic Radial Load Capacity
- 25,500 N
- Maximum Speed
- 5,000 RPM
- Maximum Temperature
- 248 Degrees F
- Dynamic Axial Load Capacity
- 20,400 N
- System of Measurement
- Metric
- Industry Number
- NKX30
- Axial Bearing Type
- Needle Roller/Thrust Ball Bearing
Dimensions
- Bore Dia. (mm)
- 30 mm
- Outside Dia. (mm)
- 48.2 mm
- Width (mm)
- 30 mm
- Needle Bearing Outside Dia. (mm)
- 42 mm
- Ball Bearing Outside Dia. (mm)
- 47.1 mm
- Overall Width
- 30 mm
- Needle Bearing Outside Diameter
- 42 mm
- Axial Bearing Outside Diameter
- 47.1 mm
- Bore Diameter
- 30 mm
Description
Combination Bearing, Axial Bearing Outside Diameter 47.1 mm, Bearing Industry Number NKX30, Bore Diameter 30 mm, Cage Material Plastic, Lubricant Material Grease, Maximum Speed 5,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 42 mm, Overall Width 30 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 20,400 N, Dynamic Radial Load Capacity 25,500 N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.