Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 20mm Bore

  • Mfr # RCJT20-XL-N

  • Zoro # G6576936


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
20 mm
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJT20-XL-N
Zoro #
G6576936
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
20 mm
Bolt Size
M10
Overall Height
112 mm
Dimension L
61 mm
Dimension H
112 mm
Overall Width
45.6 mm
Dimension A
28 mm
Dimension J
90 mm
Dimension D
20 mm
Overall Length
61 mm
Dimension N
11.5 mm
Mounting Bolt Size
M6
Flange Thickness
10 mm
Bore Diameter
20 mm
Mount Hole Size
6.6 mm
Mount Hole Center-to-Center Length
90 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
90 mm
Series
RCJT
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Item
2 Bolt Flange Bearing
Standards
GTB14 DIN1680-2
Housing Material
Cast Iron
Dynamic Load Capacity
13,600 N
Includes
TEXT
Temp. Range
-20 Degrees to 120 Degrees F
Locking Type
Eccentric Locking Collar
Finish
Painted
Static Load Capacity
6,600 N
Static Radial Load Capacity
6,600 N
Bore Type
Cylindrical
Housing Type
Rhombus
Maximum Temperature
50 Degrees C
Load Direction
Radial
Minimum Temperature
-30 Degrees C
Bearing Material Grade
100Cr6
Included Bearing
Radial Insert Ball
Lubricant Material
Lithium Complex Grease
Self Lubricating Bearing
No
Rolling Element Rows
1
System of Measurement
Metric
Housing Material Finish
Painted
Split Housing
Not Split
Seal Type
Triple Ply Shroud Seal
Seal Material
Nitrile Rubber
Closure
Double Sealed
Lubrication Openings
Threaded Lubrication Hole
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 112 mm, Overall Length 61 mm, Overall Width 45.6 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.