Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 25mm Bore

  • Mfr # RCJTY25-XL-N

  • Zoro # G2993037


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
25 mm
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCJTY25-XL-N
Zoro #
G2993037
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
25 mm
Bolt Size
M10
Overall Height
124 mm
Dimension B
34.1 mm
Dimension L
70 mm
Dimension D
25 mm
Dimension J
99 mm
Dimension N
11.5 mm
Overall Width
38.8 mm
Dimension H
124 mm
Overall Length
70 mm
Dimension A
29 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
99 mm
Mount Hole Size
11.5 mm
Bore Diameter
25 mm
Flange Thickness
11 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
99 mm
Series
RCJTY
Temp. Range
-20 Degrees to 120 Degrees F
Item
2 Bolt Flange Bearing
Includes
TEXT
Locking Type
Set Screw
Finish
Painted
Housing Material
Cast Iron
Static Load Capacity
7,800 N
Standards
GTB14 DIN1680-2
Dynamic Load Capacity
14,900 N
Bearing Lubrication
FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Seal Type
Triple Ply Shroud Seal
Maximum Temperature
50 Degrees C
System of Measurement
Metric
Lubrication Openings
Threaded Lubrication Hole
Static Radial Load Capacity
7,800 N
Housing Type
Rhombus
Bearing Material Grade
100Cr6
Number of Mount Holes
2
Included Bearing
Radial Insert Ball
Load Direction
Radial
Seal Material
Nitrile Rubber
Self Lubricating Bearing
No
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material Finish
Painted
Split Housing
Not Split
Lubricant Material
Lithium Complex Grease
Rolling Element Rows
1
Minimum Temperature
-30 Degrees C
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing Radial Insert Ball, Lubricant Material Lithium Complex Grease, Maximum Temperature 50 Degrees C, Minimum Temperature -30 Degrees C, Number of Mount Holes 2, Overall Height 124 mm, Overall Length 70 mm, Overall Width 38.8 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.