Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 30mm Bore

  • Zoro #: G0114385
  • Mfr #: PCFT30

$75.21

  • Bearing Housing Material Type: Cast Iron
  • Dynamic Load Capacity: 19,500 N
  • Dimension J: 116.5mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCFT30 Specifications

  • Zoro #: G0114385
  • Mfr #: PCFT30
Bearing Housing Material Type: Cast Iron Dynamic Load Capacity: 19,500 N
Dimension J: 116.5mm Bolt Size: M10
Static Load Capacity: 11,300 N Dimension H: 142mm
Bolt Hole Center-to-Center: 116.5mm Bearing Insert Material: 52100 Chrome Steel
Bearing Insert Type: Ball Dimension D: 30mm
Finish: Painted Overall Width: 40mm
Locking Type: Eccentric Locking Collar Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Overall Length: 35.8mm Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Housing Material: Cast iron Dimension N: 11.5mm
Temp. Range: -20 Degrees to 120 Degrees F Series: PCFT
Standards: GTB14 DIN1680-2 Dimension L: 80mm
Bore Dia.: 30mm Shaft Locking Type: Eccentric Locking Collar
Dimension A: 22.3mm Overall Height: 142mm
Item: 2-bolt Flange Bearing Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 30mm Bore Dia., Bolt Hole Center-to-Center 116.5mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCFT Series, Bolt Size M10, Overall Height 142mm, Overall Width 40mm, Overall Length 35.8mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 19,500 N, Static Load Capacity 11,300 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #PCFT30